Motion
FMCBE-1125 1.125 SPCL FOR MARQUIP

NEXEN GROUP
FMCBE-1125 1.125 SPCL FOR MARQUIP

801722 FMCBE-1125 1.125,SPCL CLUTCH-BR
Mi Item #02506241
MFR #FMCBE-1125 1.125 SPCL FOR MARQUIP
Price$3,617.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBE-1125 1.125 SPCL FOR MARQUIP

801722 FMCBE-1125 1.125,SPCL CLUTCH-BR
Mi Item #02506241
MFR #FMCBE-1125 1.125 SPCL FOR MARQUIP

Mfr description
801722 FMCBE-1125 1.125,SPCL CLUTCH-BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,617.44/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Product Type
    Pneumatic Brake & Clutch Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)