Motion
FMCB-1625 1.625

NEXEN GROUP
FMCB-1625 1.625

Clutch-Brake - Open, Nema C-Faced Clutch-Brake, FMCB
Mi Item #02506242
MFR #FMCB-1625 1.625
Price$7,141.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCB-1625 1.625

Clutch-Brake - Open, Nema C-Faced Clutch-Brake, FMCB
Mi Item #02506242
MFR #FMCB-1625 1.625

Mfr description
801731 FMCB-1625 1.625 CLUTCH-BRAKES
  • Open, Air Engaged, Clutch Brakes With Optional Input Shaft And Feet
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,141.20/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Clutch Peak Thermal Input Rate
    28.00 hp
  • Drive Inertia
    43.22 lbin²
  • Frame Size
    254TC, 256TC
  • Input Shaft Diameter
    1.625 in
  • Output Shaft Diameter
    1.625 in
  • Port Size
    1/8 NPT
  • Weight
    143.00 lbs

Details

  • Actuation
    Air/Air
  • Approximate Brake Facing Life
    613 hphr
  • Approximate Clutch Facing Life
    613 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    9.312 in³
  • Brake Air Chamber Volume When New
    6.790 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Clutch Air Chamber Vol When Worn Out
    7.158 in³
  • Clutch Air Chamber Volume When New
    4.303 in³
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Type
    High Coefficient
  • Combination Type
    Nema C-Faced Clutch-Brake
  • Combined Continuous Thermal Diss
    1.19 hp hp
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662284249171
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    2400 in
  • Max Static Clutch Torque
    2000 in-lb
  • Open Or Enclosed Design
    Open
  • Overhung Load Capacity
    600 lb
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Series
    FMCB
  • Shaft Inertia
    34.85 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284249171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)