Motion
MBU-1375 HCO

NEXEN GROUP
MBU-1375 HCO

MBU1375 Flange Mounted Brake - Air/Spring, 1.375 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
Mi Item #02506333
MFR #MBU-1375 HCO
Price$2,909.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
MBU-1375 HCO

MBU1375 Flange Mounted Brake - Air/Spring, 1.375 in Bore Size, 1800 rpm Max, 1/8 NPT Port Size, Black Oxide Finish
Mi Item #02506333
MFR #MBU-1375 HCO

Mfr description
936207 MBU1375 HCO CLUTCH-BRAKES
  • MBU Modular Brake Units mount directly to NEMA C-faced motors or brakes, or with the input unit and feet be free standing foot mounted
  • The MBU's provide high torque and their open design offers the highest thermal performance
  • The MBU's have combined double and single row output shaft bearings providing the the highest overhung load capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,909.94/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Frame Size
    213TC, 215TC
  • Input Shaft Diameter
    1.375 in
  • Output Shaft Diameter
    1.375 in
  • Pilot Diameter
    8.5000 in, 215.90 mm
  • Port Size
    1/8 NPT
  • Weight
    45.00 lbs

Details

  • 2D Drawing
  • Additional Details
    By adding guard (935902) this item can be made drip proof.
  • Air Chamber Volume
    1.600 in3, 26.219 cm3
  • Approximate Brake Facing Life
    613 hp/hr
  • Approximate Clutch Facing Life
    613
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    3.781 in³
  • Brake Air Chamber Volume When New
    1.600 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    30.6 in²
  • Brake Facing Type
    High Coefficient
  • Brake Heat Sink Capacity
    110000 ft-lbs
  • Brake Peak Thermal Input Rate
    28.00 hp
  • Brake Response Factor
    0.191
  • Brake Series
    MBU Series
  • Clutch Category
    Brake
  • Clutch Type
    Foot Mount Brake
  • Combination Type
    Brake Only
  • Design
    Air-Released Brake
  • Drive Arrangement
    Foot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Frame Type
    NEMA
  • Function
    Stopping, Holding and Tensioning
  • Guards
    935902
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.50 hp
  • Max Pressure
    80 psi
  • Max Rpm
    1800 rpm
  • Max Static Brake Torque
    2198 in
  • Min Engagement Pressure
    5 psi
  • Model
    MBU-1375*HCO
  • Mounting Adapter
    937000
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Open
  • Overhung Load Capacity
    610 lb
  • Pilot Or Drive Flg Bolt Circle Data
    9.0000 in
  • Product Type
    Pneumatic Flange Mounted Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    937600
  • Recommended Control Kits
    940011 (3-WAY N.O. 1/8 NPT), 940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Restrictions
    RoHS Compliant
  • Series
    NEXEN MBU
  • Shaft Inertia
    65.00 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)