Motion
L-600 25MM PILOT HICO SPCL

NEXEN GROUP
L-600 25MM PILOT HICO SPCL

Friction Clutch - 25 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02506336
MFR #L-600 25MM PILOT HICO SPCL
Price$1,354.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
L-600 25MM PILOT HICO SPCL

Friction Clutch - 25 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM #02506336
MFR #L-600 25MM PILOT HICO SPCL

Mfr description
950155 L-600 25MM,PILOT,METRIC,HICO,SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,354.03/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Clutch Peak Thermal Input Rate
    12.50 kW
  • Drive Inertia
    80.35 kg-cm²
  • Input Shaft Diameter
    25 mm, 0.9840 in
  • Maximum Continuous Thermal Dissipation
    0.56 kW
  • Minimum Sprocket Size
    35/40T, 40/30T, 50/25T, 60/21T
  • Overall Diameter
    153.9 mm
  • Overall Length
    141.2 mm
  • Pilot Diameter
    75 mm
  • Port Size
    1/4 BSPT
  • Weight
    16.50 lbs

Details

  • Additional Details
    Pilot mount clutches accept customer supplied pulleys or sprockets. Static torque up to 58.5 Nm at 5.5 bar, maximum speed 3600 rpm, transmitted power up to 7.5 kW, continuous thermal dissipation 0.56 kW, bores up to 30 mm. Features sealed ball bearings and splined hub. Available in pilot mount models only.
  • Air Chamber Volume
    5.360 cm3, 0.327 in3
  • Approximate Clutch Facing Life
    256 kWhr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Clutch Air Chamber Volume When New
    5.360 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    120.10 cm²
  • Clutch Facing Type
    High Coefficient
  • Clutch Heat Sink Capacity
    81000 J
  • Clutch Response Factor
    0.060
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.56 kW, 0.751 hp
  • Max Pressure
    6.0 bar
  • Max Rpm
    3600 rpm
  • Min Engagement Pressure
    0.3 bar
  • Model
    L-600
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M6 Bolts @ 90° on a 90 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    L 600
  • Shaft Inertia
    47.17 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284231381

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)