Motion
M-800 38MM PILOT NSB

NEXEN GROUP
M-800 38MM PILOT NSB

Friction Clutch - 38 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02506337
MFR #M-800 38MM PILOT NSB
Price$2,427.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
M-800 38MM PILOT NSB

Friction Clutch - 38 mm Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 BSPT, Finished w/ Keyway & 2 SS, Pilot Mount
Mi Item #02506337
MFR #M-800 38MM PILOT NSB

Mfr description
950258 M-800 38MM,PILOT,METRIC,NSB CLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,427.41/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Clutch Peak Thermal Input Rate
    20.60 kW
  • Drive Inertia
    372.35 kg-cm²
  • Height
    8.0590 in, 204.70 mm
  • Input Shaft Diameter
    38 mm, 1.4960 in
  • Maximum Continuous Thermal Dissipation
    0.75 kW
  • Minimum Sprocket Size
    40/38T, 50/31T, 60/26T, 80/21T
  • Overall Diameter
    204.7 mm
  • Overall Length
    185.7 mm
  • Pilot Diameter
    100 mm
  • Port Size
    1/4 BSPT
  • Weight
    37.00 lbs
  • Width
    8.0590 in, 204.70 mm

Details

  • Additional Details
    Pilot mount clutches accept customer supplied pulleys or sprockets. Static torque up to 126 Nm at 5.5 bar, maximum speed 3600 rpm, transmitted power up to 7.5 kW, continuous thermal dissipation up to 0.75 kW, bores up to 40 mm. Features sealed ball bearings and splined hub. Available in pilot mount models only.
  • Air Chamber Volume
    18.861 cm3, 1.151 in3
  • Approximate Clutch Facing Life
    914 kWhr
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Vol When Worn Out
    10.320 cm³
  • Clutch Air Chamber Volume When New
    18.861 cm³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    197.60 cm²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    149000 J
  • Clutch Response Factor
    0.119
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    0.75 kW, 1.006 hp
  • Max Pressure
    6.0 bar
  • Max Rpm
    1800 rpm
  • Min Engagement Pressure
    0.3 bar
  • Model
    M-800
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, M8 Bolts @ 90° on a 120 mm Circle
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant
  • Series
    M 800
  • Shaft Inertia
    185.07 kg/cm²
  • Temperature Range
    0 to 66 °C, 32 to 150 °F
  • UPC_NO
    662284241816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)