Motion
DPC-13T CLUTCH 3.500

NEXEN GROUP
DPC-13T CLUTCH 3.500

Friction Clutch - 1.0000 to 3.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, QD Bushed, Pilot Mount
Mi Item #02506339
MFR #DPC-13T CLUTCH 3.500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DPC-13T CLUTCH 3.500

Friction Clutch - 1.0000 to 3.5000 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, QD Bushed, Pilot Mount
Mi Item #02506339
MFR #DPC-13T CLUTCH 3.500

Mfr description
962200 DPC-13T CLUTCH,3.500 CLUTCHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    87.33 mm
  • Clutch Peak Thermal Input Rate
    131.00 hp
  • Drive Inertia
    2635.00 lb-in²
  • Maximum Continuous Thermal Dissipation
    8.00 hp
  • Minimum Sprocket Size
    80/33T, 100/27T, 120/23T, 140/21T, 160/19T
  • Overall Diameter
    15.75 in
  • Overall Length
    13.63 in
  • Pilot Diameter
    7.2480 in, 184.10 mm
  • Port Size
    1/4 NPT
  • Weight
    200.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Torque at 80 psi: (DPC-9T) 5500 in-lbs., (DPC-11T) 11,000 in-lbs., (DPC-13T) 18,000 in-lbs., (DPC-15T) 36,000 in-lbs. Maximum operation speed: (DPC-9T) 2200 rpm, (DPC-11T) 1800 rpm, (DPC-13T) 1200 rpm, (DPC-15T) 900 rpm. Transmitted horsepower from 5.0-150. For through shaft mounting consult user manual for shaft drilling instructions. Not designed for vertical applications. Pilot mount clutches accept customer supplied pulleys, sprockets, or Nexen couplings. Sheaves are sold separately.
  • Air Chamber Volume
    4.826 in3, 79.084 cm3
  • Approximate Clutch Facing Life
    9827 hphr
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Clutch Air Chamber Vol When Worn Out
    19.525 in³
  • Clutch Air Chamber Volume When New
    4.826 in³
  • Clutch Category
    Dual Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    145.00 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    690000 ft-lbs
  • Clutch Response Factor
    0.702
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Pilot Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    8.00 hp, 5.966 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm
  • Max Static Clutch Torque
    18000.0000 in-lbs, 2033.731 N-m
  • Min Engagement Pressure
    5 psi
  • Model
    DPC-13T
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    6 0.500-13.0000 in on 8.2500 in
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    California Proposition 65
  • Series
    DPC 13T
  • Shaft Inertia
    2001.60 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284169028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)