Specifications
Dimensions
- Bore Diameter2.5000 in
- Bore Size Range2.5000 to 6.0000 in
- Overall Diameter30.00 in
- Overall Length8.81 in
- Port Size1/2 NPT
- Weight603.00 lbs
Details
- 2D Drawing
- Additional DetailsNot designed for vertical mounting, consult Motion Industries for use in cyclic applications. The hub for this product is provided loose for machining, consult Motion Industries for recommended controls.
- Air Chamber Volume146.000 in3, 2392.51 cm3
- Approximate Brake Facing Life18925 hp/hr
- Bore StyleUnfinished Pilot Bore
- Bore TypeStraight
- Brake Air Chamber Vol When Worn Out24.500 in³
- Brake Air Chamber Volume When New129.500 in³
- Brake Facing Edge Color CodeRed
- Brake Facing Effective Area404 in²
- Brake Facing TypeStandard Coefficient
- Brake Heat Sink Capacity1460000 ft-lbs
- Brake Peak Thermal Input Rate363.00 hp
- Clutch CategoryFriction Brake
- Clutch TypeShaft-Mounted
- Combination TypeBrake Only
- DesignSpring-Set Brake
- Drive ArrangementShaft Mount
- Engagement/ReleaseSpring Engaged/Air Release
- FinishBlack Oxide
- FunctionStopping & Holding
- Guards828200
- Manufacturer Catalog
- Manufacturer Product Page
- Manufacturer Replacement Parts List
- Max Brake Continuous Thermal Diss10.90 hp
- Max Pressure80 psi
- Max Rpm1000 rpm
- Max Static Brake Torque57700 in
- Minimum Release Pressure66 psi
- ModelDFB-2500
- Mounting ConfigurationFlange Mount
- Open Or Enclosed DesignOpen
- Product TypePneumatic Shaft Mounted Brakes
- RatingsCE and RoHS
- Recommended Control Kits940012,940011,940012,940017
- RestrictionsNot Designed For Vertical Mounting, Consult Nexen For Use In Cyclic Applications
- SeriesDFB 2500
- Shaft Inertia10080.00 lb/in²
- Temperature Range0 to 65 °C, 32 to 150 °F
- UPC_NO662284169745