Motion
DFE-1150 ELEMENT 1.188 NSB

NEXEN GROUP
DFE-1150 ELEMENT 1.188 NSB

Friction Clutch - 1.1875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Finished w/ Keyway & 3 SS, Flange Mount
Mi Item #02506342
MFR #DFE-1150 ELEMENT 1.188 NSB
Price$12,473.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
DFE-1150 ELEMENT 1.188 NSB

Friction Clutch - 1.1875 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/4 NPT, Finished w/ Keyway & 3 SS, Flange Mount
Mi Item #02506342
MFR #DFE-1150 ELEMENT 1.188 NSB

Mfr description
964178 DFE-1150 ELEMENT 1.188,NSB CLUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,473.50/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Clutch Peak Thermal Input Rate
    105.00 hp
  • Drive Inertia
    3283.20 lb-in²
  • Input Shaft Diameter
    1.1880 in
  • Maximum Continuous Thermal Dissipation
    4.10 hp
  • Overall Diameter
    16.00 in
  • Overall Length
    10.04 in
  • Port Size
    1/4 NPT
  • Weight
    185.00 lbs
  • Width
    16.0000 in, 406.40 mm

Details

  • Additional Details
    Both DFE and QFE models have four sizes and two friction coefficients. DFE models have 12,300 to 151,000 in-lbs. torque at 80 psi; QFE models have 24,600 to 302,000 in-lbs. torque at 80 psi. Maximum operating speed for both models is 800 to 2200 rpm. Not designed for vertical applications.
  • Air Chamber Volume
    10.498 in3, 172.031 cm3
  • Approximate Clutch Facing Life
    5475 hphr
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    29.453 in³
  • Clutch Air Chamber Volume When New
    10.498 in³
  • Clutch Category
    Dual Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    117.00 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    390000 ft-lbs
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    4.10 hp, 3.057 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1600 rpm
  • Min Engagement Pressure
    10 psi
  • Model
    DFE-1150
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    RoHS Compliant, CE Marked
  • Series
    DFE 1150
  • Shaft Inertia
    403.20 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284238830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)