Overview
Mfr description
835570 XTB-2230 DUAL
Specifications
- Parts CategoryDiscs, Drums, Hubs & Calipers
- For Use With SeriesXTB Series Brakes
- SeriesXTB 22-30 Dual Disc Caliper
- FinishBare Cast Aluminum
- RatingsCE, and RoHS
- Operating Range1-80 psi
- Port Size1/8 NPT or 5/32 Plastic Tubing
- Kits835581 (Facing Kit LCO), 835580 (Facing Kit)
- Additional DetailsCaliper for XTB 22-30 dual disc tension brakes.
- Manufacturer Product Page
- UPC_NO662284225137
- Weight15.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data