Motion
BC288S HCO 4.8

NEXEN GROUP
BC288S HCO 4.8

BC Caliper Brake - Spring/Air, High Coefficient, Foot Mounted
MI ITEM #02506382
MFR #BC288S HCO 4.8
Price$2,089.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BC288S HCO 4.8

BC Caliper Brake - Spring/Air, High Coefficient, Foot Mounted
MI ITEM #02506382
MFR #BC288S HCO 4.8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,089.79/each

Specifications

Dimensions

  • Disc Thickness
    Unlimited
  • Port Size
    1/8 NPT
  • Weight
    19.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Consult Motion Industries for use in cyclic applications.
  • Approximate Brake Facing Life
    780 hp/hr
  • Brake Air Chamber Vol When Worn Out
    3.039 in³
  • Brake Air Chamber Volume When New
    0.624 in³
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    17.6 in²
  • Brake Facing Type
    High Coefficient
  • Brake Peak Thermal Input Rate
    44.00 hp
  • Brake Response Factor
    0.072
  • Brake Series
    BC Caliper
  • Disc Working Radius In.
    WR=D/2-1.062 For 16.000 in. or Larger Discs
  • Engagement/Release
    Spring/Air
  • Facing Kit
    835271
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    100 psi
  • Max Static Brake Torque
    2070 in-lbs with a 24.000" Disc
  • Minimum Release Pressure
    73 psi
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    835273
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Static Torque Factor Out Of Box
    187 lb-ft @ 0 psi
  • UPC_NO
    662284253499

Overview

Mfr description
835221 BC288S BRAKE,SPR ENGAGED,HCO,SP
  • Static torque capacity up to 5300 In. Lbs. with 24 inch disc
  • Spring Actuated
  • Caliper spacing is adjustable to fit .188 to 1.500 inch rotating discs and linear traveling devices
  • Optional discs available from 16 to 24 inch diameter
  • Disc Speeds up to 2800 rpm
  • QD bushing compatible, for shaft sizes up to 3.875 inches
  • Adjustable shoe provides greater facing life
  • Spring engaged with manual release
  • Facing adjustment allows full torque capacity throughout facing use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought