Motion
909984
Coupling Adapter - For Use With 4H30P Series Clutches, 5H30P Series Clutches, TL20 Series Torque Limiters, Internal Taper Lock #1215, 0.5000 - 1.2500 in Bore, Torsional Rigidty 5051 in-lb/deg, Nickel Plated Finish
Mi Item #02506433
MFR #909984
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H30P Series Clutches, 5H30P Series Clutches, TL20 Series Torque Limiters, Internal Taper Lock #1215, 0.5000 - 1.2500 in Bore, Torsional Rigidty 5051 in-lb/deg, Nickel Plated Finish
Mi Item #02506433
MFR #909984

Mfr description
909984 4/5H30,TL20 COUPLING,SGL FLEX,R
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 - 1.2500 in
  • Bore Size
    0.5000 - 1.2500 in
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.011 in
  • Maximum Axia Float
    0.065 in
  • Weight
    8.00 lbs

Details

  • Additional Details
    Internal bushing insertion for blind end applications. Taper Lock bushings are sold separately.
  • Bore Style
    Internal Taper Lock #1215
  • Finish
    Nickel Plated
  • For Use With Series
    4H30P Series Clutches, 5H30P Series Clutches, TL20 Series Torque Limiters
  • Kits
    909982 (Single Flex Disc Pack)
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • Torsional Rigidity
    5051 in-lb/deg
  • UPC_NO
    662284229999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)