Motion
910085
Coupling Adapter - For Use With 4H35P Series Clutches, 5H35P Series Clutches, TL30 Series Torque Limiters, Internal Taper Lock #1615, 0.5000 - 1.6250 in Bore, Torsional Rigidty 19138 in-lb/deg, Nickel Plated Finish
Mi Item #02506436
MFR #910085
Price$3,228.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H35P Series Clutches, 5H35P Series Clutches, TL30 Series Torque Limiters, Internal Taper Lock #1615, 0.5000 - 1.6250 in Bore, Torsional Rigidty 19138 in-lb/deg, Nickel Plated Finish
Mi Item #02506436
MFR #910085

Mfr description
910085 4/5H35,TL30 COUPLING,DBL FLEX,R
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,228.34/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 - 1.6250 in
  • Bore Size
    0.5000 - 1.6250 in
  • Max Angular Misalignment
    3.0 °
  • Max Parallel Misalignment
    0.078 in
  • Maximum Axia Float
    0.140 in

Details

  • Additional Details
    Internal bushing insertion for blind end applications. Taper Lock bushings are sold separately.
  • Bore Style
    Internal Taper Lock #1615
  • Finish
    Nickel Plated
  • For Use With Series
    4H35P Series Clutches, 5H35P Series Clutches, TL30 Series Torque Limiters
  • Kits
    910083 (Double Flex Disc Pack)
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • Torsional Rigidity
    19138 in-lb/deg
  • UPC_NO
    662284230032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)