Motion
910285
Coupling Adapter - For Use With 4H45P Series Clutches, 5H45P Series Clutches, TL40 Series Torque Limiters, Internal Taper Lock #2517, 0.5000 - 2.5000 in Bore, Torsional Rigidty 41485 in-lb/deg, Nickel Plated Finish
MI ITEM #02506439
MFR #910285
Price$4,047.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H45P Series Clutches, 5H45P Series Clutches, TL40 Series Torque Limiters, Internal Taper Lock #2517, 0.5000 - 2.5000 in Bore, Torsional Rigidty 41485 in-lb/deg, Nickel Plated Finish
MI ITEM #02506439
MFR #910285

Mfr description
910285 4/5H45,TL40 COUPLING,DBL FLEX,R
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,047.32/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 - 2.5000 in
  • Bore Size
    0.5000 - 2.5000 in
  • Max Angular Misalignment
    3.0 °
  • Max Parallel Misalignment
    0.091 in
  • Maximum Axia Float
    0.180 in

Details

  • Additional Details
    Internal bushing insertion for blind end applications. Taper Lock bushings are sold separately.
  • Bore Style
    Internal Taper Lock #2517
  • Finish
    Nickel Plated
  • For Use With Series
    4H45P Series Clutches, 5H45P Series Clutches, TL40 Series Torque Limiters
  • Kits
    910283 (Double Flex Disc Pack)
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • Torsional Rigidity
    41485 in-lb/deg
  • UPC_NO
    662284230117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)