Motion
910484
Coupling Adapter - For Use With 4H60P Series Clutches, 5H60P Series Clutches, TL60 Series Torque Limiters, Internal Taper Lock #3030, 0.9375 - 3.0000 in Bore, Torsional Rigidty 78213 in-lb/deg, Nickel Plated Finish
MI ITEM #02506442
MFR #910484
List Price$3,274.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H60P Series Clutches, 5H60P Series Clutches, TL60 Series Torque Limiters, Internal Taper Lock #3030, 0.9375 - 3.0000 in Bore, Torsional Rigidty 78213 in-lb/deg, Nickel Plated Finish
MI ITEM #02506442
MFR #910484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,274.30/each for your price

Overview

Mfr description
910484 4/5H60,TL60 COUPLING,SGL FLEX,R
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    4H60P Series Clutches, 5H60P Series Clutches, TL60 Series Torque Limiters
  • Bore Style
    Internal Taper Lock #3030
  • Bore Size
    0.9375 - 3.0000 in
  • Torsional Rigidity
    78213 in-lb/deg
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.9375 - 3.0000 in
  • Max Parallel Misalignment
    0.019 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Axia Float
    0.120 in
  • Kits
    910482 (Single Flex Disc Pack)
  • Additional Details
    Internal bushing insertion for blind end applications. Taper Lock bushings are sold separately.
  • Manufacturer Product Page
  • UPC_NO
    662284230186
  • Weight
    29.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought