Motion
910584
Coupling Adapter - For Use With 4H70P Series Clutches, 5H70P Series Clutches, TL70 Series Torque Limiters, Internal Taper Lock #3535, 1.1875 - 3.9375 in Bore, Torsional Rigidty 244204 in-lb/deg, Nickel Plated Finish
MI ITEM #02506444
MFR #910584
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H70P Series Clutches, 5H70P Series Clutches, TL70 Series Torque Limiters, Internal Taper Lock #3535, 1.1875 - 3.9375 in Bore, Torsional Rigidty 244204 in-lb/deg, Nickel Plated Finish
MI ITEM #02506444
MFR #910584

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
910584 4/5H70,TL70 COUPLING,SGL FLEX,R
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    4H70P Series Clutches, 5H70P Series Clutches, TL70 Series Torque Limiters
  • Bore Style
    Internal Taper Lock #3535
  • Bore Size
    1.1875 - 3.9375 in
  • Torsional Rigidity
    244204 in-lb/deg
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.1875 - 3.9375 in
  • Max Parallel Misalignment
    0.022 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Axia Float
    0.135 in
  • Kits
    910582 (Single Flex Disc Pack)
  • Additional Details
    Internal bushing insertion for blind end applications. Taper Lock bushings are sold separately.
  • Manufacturer Product Page
  • UPC_NO
    662284230216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text