Motion
911784
Coupling Adapter - For Use With 4H80P Series Clutches, 5H80P Series Clutches, TL80 Series Torque Limiters, Internal Taper Lock #4040, 1.4375 - 4.4375 in Bore, Nickel Plated Finish
MI ITEM #02506446
MFR #911784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Adapter - For Use With 4H80P Series Clutches, 5H80P Series Clutches, TL80 Series Torque Limiters, Internal Taper Lock #4040, 1.4375 - 4.4375 in Bore, Nickel Plated Finish
MI ITEM #02506446
MFR #911784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
911784 5H80,TL80 COUPLING,SGL FLEX,REV
  • Coupling bolts to the clutch pilot to allow shaft to shaft coupling

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    4H80P Series Clutches, 5H80P Series Clutches, TL80 Series Torque Limiters
  • Bore Style
    Internal Taper Lock #4040
  • Bore Size
    1.4375 - 4.4375 in
  • Finish
    Nickel Plated
  • Ratings
    CE, and RoHS
  • Bore Diameter
    1.4375 - 4.4375 in
  • Max Parallel Misalignment
    0.026 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Axia Float
    0.026 in
  • Kits
    911782 (Single Flex Disc Pack)
  • Additional Details
    Internal bushing insertion for blind end applications. Taper Lock bushings are sold separately.
  • Manufacturer Product Page
  • UPC_NO
    662284230285
  • Weight
    110.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text