Motion
965303
EMB 230-38 Flange Mounted Brake - Spring/Air, 38 mm Bore Size, 5000 rpm Max, 1/8 BSPT Port Size, Black Acrylic Paint Finish
Mi Item #02506455
MFR #965303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EMB 230-38 Flange Mounted Brake - Spring/Air, 38 mm Bore Size, 5000 rpm Max, 1/8 BSPT Port Size, Black Acrylic Paint Finish
Mi Item #02506455
MFR #965303

Mfr description
965303 EMB-230-38,IEC-132S/M FRAME
  • The Nexen flange mounted EMB spring-set motor brake is designed for 1/2—20 HP NEMA C-faced motors
  • This power off brake is ideal for use in cycling, emergency stopping and holding applications
  • Low wear rate on the friction material combined with high thermal capabilities make this Motor Brake ideal for dynamic stopping applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    38 mm
  • Frame Size
    132M, 132S
  • Port Size
    1/8 BSPT

Details

  • 2D Drawing
  • Additional Details
    Not recommended for cyclic dynamic braking. Recommended for holding and estop applications.
  • Approximate Brake Facing Life
    41 kW/hr
  • Approximate Engagement Response Time
    30 ms
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    0.062 in³
  • Brake Air Chamber Volume When New
    1.210 in³
  • Brake Facing Effective Area
    72 cm²
  • Brake Heat Sink Capacity
    94400 Joule
  • Brake Peak Thermal Input Rate
    695.00 kW
  • Brake Series
    EMB Series
  • Engagement/Release
    Spring/Air
  • Finish
    Black Acrylic Paint
  • Frame Type
    IEC
  • Function
    Stopping and Holding
  • Instruction Manual
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.22 kW
  • Max Pressure
    6.9 bar
  • Max Rpm
    5000 rpm
  • Min Static Brake Torque
    125 N-m
  • Minimum Release Pressure
    5.5 bar
  • Mounting Configuration
    Flange Mounted
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    CE, and RoHS
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Shaft Inertia
    44.00 kg/cm²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)