Motion
BCB-275 .625 1'A' GRV 03.00 PD S

NEXEN GROUP
BCB-275 .625 1'A' GRV 03.00 PD S

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, BCB
Mi Item #02506463
MFR #BCB-275 .625 1'A' GRV 03.00 PD S
Price$1,550.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
BCB-275 .625 1'A' GRV 03.00 PD S

Clutch-Brake - Open, Shaft Mounted Clutch-Brake, BCB
Mi Item #02506463
MFR #BCB-275 .625 1'A' GRV 03.00 PD S

Mfr description
826021 BCB-275 0.625,1'A' GRV,03.00
  • Driven Shaft Mounted, Straight Bore, Single Piston, Air Engaged, Clutch Brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,550.98/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Clutch Peak Thermal Input Rate
    4.00 hp
  • Drive Inertia
    1.70 lbin²
  • Length
    3.62 in
  • Outer Diameter
    4.25 in
  • Overall Diameter
    4.2500 in, 107.95 mm
  • Overall Length
    3.6200 in, 91.95 mm
  • Port Size
    1/8 NPT
  • Weight
    5.00 lbs

Details

  • Actuation
    Air/Air
  • Additional Details
    Driven Shaft Mount, Straight Bore, Double Piston
  • Air Chamber Volume
    0.402 in3, 6.588 cm3
  • Approximate Brake Facing Life
    33 hphr
  • Approximate Clutch Facing Life
    33 hphr
  • Bore Type
    Straight
  • Brake Air Chamber Vol When Worn Out
    1.26 in³
  • Brake Air Chamber Volume When New
    0.402 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Brake Peak Thermal Input Rate
    4.00 hp
  • Clutch Air Chamber Vol When Worn Out
    1.26 in³
  • Clutch Air Chamber Volume When New
    0.402 in³
  • Clutch Category
    Clutch, Brake Combination
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    4.17 sq in, 26.903 sq cm
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Type
    Shaft-Mounted
  • Combination Type
    Shaft Mounted Clutch-Brake
  • Design
    Clutch, Brake Combination
  • Drive Arrangement
    1-A, 3.00 in PD Sheave
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
    826070
  • Manufacturer Upc Number
    662284203159
  • Max Brake Continuous Thermal Diss
    0.13 hp
  • Max Clutch Continuous Thermal Diss
    0.13 hp
  • Max Pressure
    80 psi
  • Max Rpm
    3600 rpm
  • Max Static Brake Torque
    80 in
  • Max Static Clutch Torque
    80 in-lb
  • Model
    BCB 275
  • Mounting Configuration
    Flange Mount
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Brake & Clutch Assemblies
  • Ratings
    CE, And RoHS
  • Restrictions
    Must Be Mounted On The Driven Shaft
  • Series
    BCB
  • Shaft Inertia
    0.86 lb/in²
  • Temperature Range
    32-150 °F
  • UPC_NO
    662284203159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)