Overview
Mfr description
805289 L-600 13MM,2'A' GRV,04.40
Specifications
- Clutch TypeFriction Clutch
- Engagement/ReleaseAir/Spring
- Bore TypeUnfinished With No Keyway Or Setscrew Provisions
- Product TypePneumatic Clutches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data