Motion
XHW 1.875 5-5V GRV 08.00 OD NSB

NEXEN GROUP
XHW 1.875 5-5V GRV 08.00 OD NSB

Friction Clutch - 1.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Sheave 5/5V8.00
MI ITEM #02506473
MFR #XHW 1.875 5-5V GRV 08.00 OD NSB
Your Price$5,836.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XHW 1.875 5-5V GRV 08.00 OD NSB

Friction Clutch - 1.8750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Sheave 5/5V8.00
MI ITEM #02506473
MFR #XHW 1.875 5-5V GRV 08.00 OD NSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,836.01/each(List $7,003.21)

Overview

Mfr description
810902 XHW 1.875,5-5V GRV,08.00

Specifications

  • Clutch Type
    Friction Clutch
  • Mounting Configuration
    Shaft Mounted
  • Clutch Category
    Single Plate Clutch
  • Engagement/Release
    Air Engaged/Spring Release
  • Design
    Open
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Drive Arrangement
    Sheave 5/5V8.00
  • Port Size
    1/8 NPT
  • Max Rpm
    1200 rpm
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Overall Length
    10.25 in
  • Overall Diameter
    11.06 in
  • Bore Diameter
    1.8750 in
  • Drive Inertia
    966.52 lb-in²
  • Shaft Inertia
    272.98 lb/in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    4540 hphr
  • Clutch Facing Effective Area
    66.76 in²
  • Maximum Continuous Thermal Dissipation
    2.25 hp
  • Clutch Heat Sink Capacity
    200000 ft-lbs
  • Clutch Peak Thermal Input Rate
    60.10 hp
  • Clutch Response Factor
    0.397
  • Max Pressure
    80 psi
  • Min Engagement Pressure
    8 psi
  • Clutch Air Chamber Volume When New
    2.152 in³
  • Clutch Air Chamber Vol When Worn Out
    9.856 in³
  • Ratings
    CE and RoHS
  • Model
    XHW
  • Weight
    100.00 lbs
  • Harmonization Code
    8483.60.4000
  • Additional Details
    Torque up to 5000 in-lbs. at 80 psi. maximum speed 1200 rpm, transmitted power up to 50 hp, continuous thermal dissipation up to 2.25 hp. Features sealed ball bearings and splined hub. Available in pilot mount, integral sheave, and coupling models.
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284240161
  • Product Type
    Pneumatic Clutches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought