Motion
XHW 2.375 4'C' GRV 08.60 PD

NEXEN GROUP
XHW 2.375 4'C' GRV 08.60 PD

Friction Clutch - 2.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Sheave 4/C8.60
Mi Item #02506475
MFR #XHW 2.375 4'C' GRV 08.60 PD
Price$5,840.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XHW 2.375 4'C' GRV 08.60 PD

Friction Clutch - 2.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 3 SS, Sheave 4/C8.60
Mi Item #02506475
MFR #XHW 2.375 4'C' GRV 08.60 PD

Mfr description
811000 XHW 2.375,4'C' GRV,08.60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,840.11/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Clutch Peak Thermal Input Rate
    60.10 hp
  • Drive Inertia
    966.52 lb-in²
  • Input Shaft Diameter
    2.3750 in, 60.33 mm
  • Maximum Continuous Thermal Dissipation
    2.25 hp
  • Overall Diameter
    11.06 in
  • Overall Length
    10.25 in
  • Port Size
    1/8 NPT
  • Weight
    102.00 lbs

Details

  • Additional Details
    Torque up to 5000 in-lbs. at 80 psi. maximum speed 1200 rpm, transmitted power up to 50 hp, continuous thermal dissipation up to 2.25 hp. Features sealed ball bearings and splined hub. Available in pilot mount, integral sheave, and coupling models. This clutch's bore can be reduced with bushings found in accessories.
  • Air Chamber Volume
    2.152 in3, 35.265 cm3
  • Approximate Clutch Facing Life
    4540 hphr
  • Bore Type
    Finished w/ Keyway & 3 SS
  • Clutch Air Chamber Vol When Worn Out
    9.856 in³
  • Clutch Air Chamber Volume When New
    2.152 in³
  • Clutch Category
    Single Plate Clutch
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    66.76 in²
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Heat Sink Capacity
    200000 ft-lbs
  • Clutch Response Factor
    0.397
  • Clutch Type
    Friction Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Sheave 4/C8.60
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Black Oxide
  • Function
    Starting, Connect/Disconnect, Torque Limiting
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Clutch Continuous Thermal Diss
    2.25 hp, 1.678 kW
  • Max Pressure
    80 psi
  • Max Rpm
    1200 rpm
  • Max Static Clutch Torque
    5000.0000 in-lbs, 564.924 N-m
  • Min Engagement Pressure
    8 psi
  • Model
    XHW
  • Mounting Configuration
    Shaft Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    California Proposition 65
  • Series
    XHW
  • Shaft Inertia
    272.98 lb/in²
  • Temperature Range
    0 °C to 65 °C, 32 °F to 150 °F
  • UPC_NO
    662284190213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)