Motion
FMBES-625CC 100 IN LBS

NEXEN GROUP
FMBES-625CC 100 IN LBS

FMBES-625 Flange Mounted Brake - Spring/Air, 0.625 in Bore Size, 3600 rpm Max, 1/8 NPT Port Size, Nickel Plated Finish
MI ITEM #02506573
MFR #FMBES-625CC 100 IN LBS
Your Price$2,193.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMBES-625CC 100 IN LBS

FMBES-625 Flange Mounted Brake - Spring/Air, 0.625 in Bore Size, 3600 rpm Max, 1/8 NPT Port Size, Nickel Plated Finish
MI ITEM #02506573
MFR #FMBES-625CC 100 IN LBS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,193.80/each(List $2,632.57)

Overview

Mfr description
827323 FMBES-625CC 100 IN
  • Spring engaged for holding in power off conditions
  • Self adjusting for friction material wear
  • Totally eliminates the necessity to shut down for periodic adjustments
  • No special requirements or additional parts for vertical-mounted applications
  • Air released, greater heat-sink capacity for cooler more reliable performance
  • Ideal for high-cycle applications
  • Sealed for water protection per NEMA standard 1.26.55 (IP54)
  • Nickel-plated

Specifications

  • Engagement/Release
    Spring/Air
  • Frame Size
    56C
  • Max Rpm
    3600 rpm
  • Port Size
    1/8 NPT
  • Finish
    Nickel Plated
  • Brake Series
    FMBES Series
  • Min Static Brake Torque
    100 in
  • Function
    Stopping and Holding
  • Mounting Configuration
    Flange Mounted
  • Approximate Engagement Response Time
    30 ms
  • Frame Type
    NEMA
  • Bore Type
    Straight
  • Overhung Load Capacity
    170 lb
  • Shaft Inertia
    12960.00 lb/in²
  • Open Or Enclosed Design
    Enclosed
  • Bore Diameter
    0.625 in
  • Ratings
    NEMA 1.26.55 (Waterproof Machines), CE, RoHS
  • Brake Facing Type
    Standard Coefficient
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    160 hp/hr
  • Brake Facing Effective Area
    15.2 in²
  • Max Brake Continuous Thermal Diss
    0.30 hp
  • Max Pressure
    80 psi
  • Minimum Release Pressure
    30 psi
  • Brake Air Chamber Volume When New
    78.400 in³
  • Brake Air Chamber Vol When Worn Out
    16.200 in³
  • Rebuild Kits
    827301
  • Facing Kit
    827302
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Instruction Manual
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • Weight
    24.00 lbs
  • Product Type
    Pneumatic Flange Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text