Motion
FMCBES-625 .625 HCO W/LOCKING KEY

NEXEN GROUP
FMCBES-625 .625 HCO W/LOCKING KEY

801690 FMCBES-625 0.625,HCO,W/LOCKING
Mi Item #02506594
MFR #FMCBES-625 .625 HCO W/LOCKING KEY
Price$2,163.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBES-625 .625 HCO W/LOCKING KEY

801690 FMCBES-625 0.625,HCO,W/LOCKING
Mi Item #02506594
MFR #FMCBES-625 .625 HCO W/LOCKING KEY

Mfr description
801690 FMCBES-625 0.625,HCO,W/LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,163.60/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Product Type
    Pneumatic Brake & Clutch Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)