Motion
FMCBES-1375 1.375 LOCKING KEY

NEXEN GROUP
FMCBES-1375 1.375 LOCKING KEY

801737 FMCBES-1375 1.375,LOCKING KEY
Mi Item #02506597
MFR #FMCBES-1375 1.375 LOCKING KEY
Price$4,620.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBES-1375 1.375 LOCKING KEY

801737 FMCBES-1375 1.375,LOCKING KEY
Mi Item #02506597
MFR #FMCBES-1375 1.375 LOCKING KEY

Mfr description
801737 FMCBES-1375 1.375,LOCKING KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,620.12/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Product Type
    Pneumatic Brake & Clutch Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)