Motion
FMCBE-1125 LOCKING KEY CONVERSION K

NEXEN GROUP
FMCBE-1125 LOCKING KEY CONVERSION K

Locking Key Conversion Kit - For Use With FMCE Clutches, FMCBE Series Clutch/Brake, FMCBES-1125 Series Clutch/Brake, Straight Shaft, 1.1250 in Bore
MI ITEM #02506601
MFR #FMCBE-1125 LOCKING KEY CONVERSION K
Price$1,844.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBE-1125 LOCKING KEY CONVERSION K

Locking Key Conversion Kit - For Use With FMCE Clutches, FMCBE Series Clutch/Brake, FMCBES-1125 Series Clutch/Brake, Straight Shaft, 1.1250 in Bore
MI ITEM #02506601
MFR #FMCBE-1125 LOCKING KEY CONVERSION K

Mfr description
801696 FMCBE-1125,LOCKING KEY,CONVERSI
  • This kit converts standard FMC(B)E-1125 output shafts to the locking key version.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,844.77/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Bore Size
    1.1250 in
  • Weight
    2.31 lbs

Details

  • Additional Details
    Locking key feature eliminates output shaft key rollover common in high cycle rate applications. The locking key output shaft can only be used when inserting into a reducer. Not for use with pulleys or sprockets.
  • Bore Style
    Straight Shaft
  • For Use With Series
    FMCBE Series Clutch/Brake, FMCBES-1125 Series Clutch/Brake, FMCE Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284237635

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)