Motion
FMCBE-625 LOCKING KEY INTEGRAL VALV

NEXEN GROUP
FMCBE-625 LOCKING KEY INTEGRAL VALV

FMCBE-625 LOCKING KEY,INTEGRAL VALVE,120 VAC,MAC
MI ITEM #02506608
MFR #FMCBE-625 LOCKING KEY INTEGRAL VALV
Price$2,245.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBE-625 LOCKING KEY INTEGRAL VALV

FMCBE-625 LOCKING KEY,INTEGRAL VALVE,120 VAC,MAC
MI ITEM #02506608
MFR #FMCBE-625 LOCKING KEY INTEGRAL VALV

Mfr description
801729 FMCBE-625 LOCKING KEY,INTEGRAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,245.23/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Product Type
    Pneumatic Brake & Clutch Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)