Motion
FMCBE-875 BISSC NP LOCKING KEY INTE

NEXEN GROUP
FMCBE-875 BISSC NP LOCKING KEY INTE

FMCBE-875 BISSC,NP,LOCKING KEY,INTEGRAL VALVE,MAC
MI ITEM #02506610
MFR #FMCBE-875 BISSC NP LOCKING KEY INTE
Price$3,366.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
FMCBE-875 BISSC NP LOCKING KEY INTE

FMCBE-875 BISSC,NP,LOCKING KEY,INTEGRAL VALVE,MAC
MI ITEM #02506610
MFR #FMCBE-875 BISSC NP LOCKING KEY INTE

Mfr description
827283 FMCBE-875 BISSC,NP,LOCKING KEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,366.21/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in

Details

  • Bore Type
    Straight Bore/Shaft
  • Product Type
    Pneumatic Brake & Clutch Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)