Motion
822711
Facing Kit - For Use With S Series Brakes, T Series Brakes, SSE Series Brakes, TSE-1200 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 6550 hp/hr
Mi Item #02506639
MFR #822711
Price$613.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With S Series Brakes, T Series Brakes, SSE Series Brakes, TSE-1200 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 6550 hp/hr
Mi Item #02506639
MFR #822711

Mfr description
822711 TSE-1200 FACING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.68/each

Specifications

Dimensions

  • Weight
    3.00 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Brake Facing Life
    6550 hp/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    58.6 in²
  • Brake Facing Type
    High Coefficient
  • For Use With Series
    S Series Brakes, SSE Series Brakes, T Series Brakes, TSE-1200 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284251044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)