Motion
827151
Repair Kit - For Use With FCB-450 Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 230 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 230 hp/hr Facing Life
MI ITEM #02506643
MFR #827151
Your Price$890.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With FCB-450 Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 230 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 230 hp/hr Facing Life
MI ITEM #02506643
MFR #827151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$890.38/each(List $1,068.46)

Overview

Mfr description
827151 FCB-450 REPAIR KIT

Specifications

  • Parts Category
    Kits
  • For Use With Series
    FCB-450 Series Clutch/Brake
  • Approximate Brake Facing Life
    230 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Series
    FCB-450
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    230 hp/hr
  • Clutch Facing Effective Area
    11.93 in²
  • Brake Facing Effective Area
    11.9 in²
  • Additional Details
    Repair kit includes facings, but does not include the pilot mount bearing Pt# 146 or sheave bearing Pt# 102 (bearings sold separately). Standard coefficient facings offer the best combination of torque output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more details.
  • Manufacturer Product Page
  • UPC_NO
    662284253161
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text