Motion
827263
Facing Kit - For Use With FMCBE-875 Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 394 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 394 hp/hr Facing Life
MI ITEM #02506698
MFR #827263
Your Price$709.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With FMCBE-875 Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 394 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 394 hp/hr Facing Life
MI ITEM #02506698
MFR #827263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$709.31/each(List $815.70)

Overview

Mfr description
827263 FACING KIT,FMCBE(BISSC),875
  • Includes facings for the clutch and brake

Specifications

  • Parts Category
    Kits
  • For Use With Series
    FMCBE-875 Series Clutch/Brake
  • Approximate Brake Facing Life
    394 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Series
    FMCBE-875 BISSC
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Approximate Clutch Facing Life
    394 hp/hr
  • Clutch Facing Effective Area
    12.84 in²
  • Brake Facing Effective Area
    12.8 in²
  • Additional Details
    Standard coefficient facings offer the best combination of torque output and life in most applications. This facing kit includes additional parts to replace parts dammaged accessing the facings. Consider ordering the repair kit 827262 instead for a complete rebuild and optimal performance. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Manufacturer Product Page
  • UPC_NO
    662284229326

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought