Motion
835602
Facing Kit - For Use With DB Series Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 746 hp/hr
Mi Item #02506715
MFR #835602
Price$154.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With DB Series Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 746 hp/hr
Mi Item #02506715
MFR #835602

Mfr description
835602 DB FACING KIT,HICO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.58/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Brake Facing Life
    746 hp/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    12.6 in²
  • Brake Facing Type
    High Coefficient
  • For Use With Series
    DB Series Brake
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284232012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)