Motion
848272
Facing Kit - For Use With XHW Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code
Mi Item #02506721
MFR #848272
Price$609.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With XHW Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code
Mi Item #02506721
MFR #848272

Mfr description
848272 XHW FACING KIT,LCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.40/each

Specifications

Dimensions

  • Weight
    2.50 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Type
    Low Coefficient
  • For Use With Series
    XHW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284161121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)