Motion
927247
Repair Kit - For Use With STC Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code
MI ITEM #02506732
MFR #927247
List Price$1,387.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - For Use With STC Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code
MI ITEM #02506732
MFR #927247

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,387.74/each for your price

Overview

Mfr description
927247 STC600,REBUILD KIT,LOCO
  • Repair kit includes facings

Specifications

  • Parts Category
    Kits
  • For Use With Series
    STC Series Clutches
  • Series
    STC600
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    Low Coefficient
  • Clutch Facing Edge Color Code
    Green
  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Manufacturer Product Page
  • UPC_NO
    662284236454
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text