Motion
827475
Facing Kit - For Use With T-800 Series Brakes, S-800 Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 917 kW/hr
MI ITEM #02506741
MFR #827475
Your Price$302.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With T-800 Series Brakes, S-800 Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 917 kW/hr
MI ITEM #02506741
MFR #827475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$302.57/each(List $347.95)

Overview

Mfr description
827475 T/S-800 FACING KIT,METRIC

Specifications

  • Parts Category
    Kits
  • For Use With Series
    S-800 Series Brakes, T-800 Series Brakes
  • Approximate Brake Facing Life
    917 kW/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • Ratings
    CE, and RoHS
  • Brake Facing Effective Area
    197 cm²
  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Manufacturer Product Page
  • UPC_NO
    662284185363
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought