Motion
827575
Facing Kit - For Use With T-1000 Series Brakes, S-1000 Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 2286 kW/hr
Mi Item #02506742
MFR #827575
Price$346.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With T-1000 Series Brakes, S-1000 Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 2286 kW/hr
Mi Item #02506742
MFR #827575

Mfr description
827575 T/S1000 FACING KIT,METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.80/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Brake Facing Life
    2286 kW/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    326 cm²
  • Brake Facing Type
    Standard Coefficient
  • For Use With Series
    S-1000 Series Brakes, T-1000 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284185073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)