Motion
950070
Facing Kit - For Use With F-450 Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code, 172 kW/hr Facing Life
MI ITEM #02506743
MFR #950070
Price$242.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With F-450 Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code, 172 kW/hr Facing Life
MI ITEM #02506743
MFR #950070

Mfr description
950070 F-450 FACING KIT,METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.91/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Clutch Facing Life
    172 kW/hr
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    77.0 cm²
  • Clutch Facing Type
    Standard Coefficient
  • For Use With Series
    F-450 Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    F-450 Metric
  • UPC_NO
    662284185189

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)