Motion
950370
Facing Kit - For Use With H-1000 Series Clutches, HW Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code, 2287 kW/hr Facing Life
Mi Item #02506745
MFR #950370
Price$372.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With H-1000 Series Clutches, HW Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code, 2287 kW/hr Facing Life
Mi Item #02506745
MFR #950370

Mfr description
950370 H-1000 FACING KIT,METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.57/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Clutch Facing Life
    2287 kW/hr
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    324.3 cm²
  • Clutch Facing Type
    Standard Coefficient
  • For Use With Series
    H-1000 Series Clutches, HW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    H-1000 Metric
  • UPC_NO
    662284185271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)