Motion
820577
Facing Kit - For Use With T-600 Series Brakes, S-600 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 256 kW/hr
MI ITEM #02506747
MFR #820577
List Price$260.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With T-600 Series Brakes, S-600 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 256 kW/hr
MI ITEM #02506747
MFR #820577

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.96/each for your price

Overview

Mfr description
820577 T/S-600 FACING KIT,METRIC,HCO

Specifications

  • Parts Category
    Kits
  • For Use With Series
    S-600 Series Brakes, T-600 Series Brakes
  • Approximate Brake Facing Life
    256 kW/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Type
    High Coefficient
  • Ratings
    CE, and RoHS
  • Brake Facing Effective Area
    120 cm²
  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Manufacturer Product Page
  • UPC_NO
    662284185356
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text