Motion
827477
Facing Kit - For Use With T-800 Series Brakes, S-800 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 548 kW/hr
Mi Item #02506748
MFR #827477
Price$347.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With T-800 Series Brakes, S-800 Series Brakes, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 548 kW/hr
Mi Item #02506748
MFR #827477

Mfr description
827477 T/S-800 FACING KIT,METRIC,HCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.95/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Brake Facing Life
    548 kW/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    197 cm²
  • Brake Facing Type
    High Coefficient
  • For Use With Series
    S-800 Series Brakes, T-800 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284185066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)