Motion
950272
Facing Kit - For Use With M-800 Series Clutches, MW Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 457 kW/hr Facing Life
Mi Item #02506753
MFR #950272
Price$295.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With M-800 Series Clutches, MW Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 457 kW/hr Facing Life
Mi Item #02506753
MFR #950272

Mfr description
950272 M-800 FACING KIT,METRIC,HCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.43/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Clutch Facing Life
    457 kW/hr
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    197.6 cm²
  • Clutch Facing Type
    High Coefficient
  • For Use With Series
    M-800 Series Clutches, MW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    M-800 Metric
  • UPC_NO
    662284185264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)