Motion
950372
Facing Kit - For Use With H-1000 Series Clutches, HW Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 1372 kW/hr Facing Life
Mi Item #02506754
MFR #950372
Price$372.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With H-1000 Series Clutches, HW Series Clutches, High Coefficient Facing, Purple Facing Edge Color Code, 1372 kW/hr Facing Life
Mi Item #02506754
MFR #950372

Mfr description
950372 H-1000 FACING KIT,METRIC,HCO
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.57/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Clutch Facing Life
    1372 kW/hr
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    324.3 cm²
  • Clutch Facing Type
    High Coefficient
  • For Use With Series
    H-1000 Series Clutches, HW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    H-1000 Metric
  • UPC_NO
    662284185295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)