Motion
818976
Facing Kit - For Use With T-450 Series Brakes, S-450 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 343 kW/hr
MI ITEM #02506755
MFR #818976
Price$238.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With T-450 Series Brakes, S-450 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 343 kW/hr
MI ITEM #02506755
MFR #818976

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$238.34/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Approximate Brake Facing Life
    343 kW/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    77 cm²
  • Brake Facing Type
    Low Coefficient
  • For Use With Series
    S-450 Series Brakes, T-450 Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284185318

Overview

Mfr description
818976 T/S-450 FACING KIT,METRIC,LCO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought