Motion
827576
Facing Kit - For Use With T-1000 Series Brakes, S-1000 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 5736 kW/hr
MI ITEM #02506758
MFR #827576
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With T-1000 Series Brakes, S-1000 Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 5736 kW/hr
MI ITEM #02506758
MFR #827576

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
827576 T/S1000 FACING KIT,METRIC,LCO

Specifications

  • Parts Category
    Kits
  • For Use With Series
    S-1000 Series Brakes, T-1000 Series Brakes
  • Approximate Brake Facing Life
    5736 kW/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Type
    Low Coefficient
  • Ratings
    CE, and RoHS
  • Brake Facing Effective Area
    326 cm²
  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Manufacturer Product Page
  • UPC_NO
    662284185080
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text