Motion
950071
Facing Kit - For Use With F-450 Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 257 kW/hr Facing Life
MI ITEM #02506759
MFR #950071
Your Price$211.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With F-450 Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 257 kW/hr Facing Life
MI ITEM #02506759
MFR #950071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$211.22/each(List $242.91)

Overview

Mfr description
950071 F-450 FACING KIT,METRIC,LCO

Specifications

  • Parts Category
    Kits
  • For Use With Series
    F-450 Series Clutches
  • Series
    F-450 Metric
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    Low Coefficient
  • Clutch Facing Edge Color Code
    Green
  • Approximate Clutch Facing Life
    257 kW/hr
  • Clutch Facing Effective Area
    77.0 cm²
  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Manufacturer Product Page
  • UPC_NO
    662284185196
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text