Motion
950371
Facing Kit - For Use With H-1000 Series Clutches, HW Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 3431 kW/hr Facing Life
Mi Item #02506761
MFR #950371
Price$372.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With H-1000 Series Clutches, HW Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 3431 kW/hr Facing Life
Mi Item #02506761
MFR #950371

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$372.57/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Approximate Clutch Facing Life
    3431 kW/hr
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    324.3 cm²
  • Clutch Facing Type
    Low Coefficient
  • For Use With Series
    H-1000 Series Clutches, HW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    H-1000 Metric
  • UPC_NO
    662284185288
Help us improve this product

Overview

Mfr description
950371 H-1000 FACING KIT,METRIC,LCO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought