Motion
801646
Facing Kit - For Use With FMCB-7-38 Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 465 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 465 hp/hr Facing Life
Mi Item #02506785
MFR #801646
Price$295.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With FMCB-7-38 Series Clutch/Brake, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 465 hp/hr, Standard Coefficient Facing, Red Facing Edge Color Code, 465 hp/hr Facing Life
Mi Item #02506785
MFR #801646

Mfr description
801646 FMCB-7-38 FACING KIT,SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.43/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Brake Facing Life
    465 hp/hr
  • Approximate Clutch Facing Life
    465 hp/hr
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    23.5 in²
  • Brake Facing Type
    Standard Coefficient
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    23.45 in²
  • Clutch Facing Type
    Standard Coefficient
  • For Use With Series
    FMCB-7-38 Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    FMCB-7-38
  • UPC_NO
    662284182720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)