Motion
801650
Facing Kit - For Use With FMCB-8-42/1625 Series Clutch/Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 613 hp/hr, High Coefficient Facing, Purple Facing Edge Color Code, 613 hp/hr Facing Life
Mi Item #02506788
MFR #801650
Price$340.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With FMCB-8-42/1625 Series Clutch/Brake, High Coefficient Brake Facing, Purple Brake Facing Edge Color Code, Brake Facing Life 613 hp/hr, High Coefficient Facing, Purple Facing Edge Color Code, 613 hp/hr Facing Life
Mi Item #02506788
MFR #801650

Mfr description
801650 FMCB-8-42/1625 FACING KIT,SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.46/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Consult Motion Industries before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more information on this service. High coefficient facings provide more torque output with reduced facing life.
  • Approximate Brake Facing Life
    613 hp/hr
  • Approximate Clutch Facing Life
    613 hp/hr
  • Brake Facing Edge Color Code
    Purple
  • Brake Facing Effective Area
    30.6 in²
  • Brake Facing Type
    High Coefficient
  • Clutch Facing Edge Color Code
    Purple
  • Clutch Facing Effective Area
    30.63 in²
  • Clutch Facing Type
    High Coefficient
  • For Use With Series
    FMCB-8-42/1625 Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    FMCB-8-42/1625
  • UPC_NO
    662284182768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)