Motion
801885
Facing Kit - For Use With FMCB/E-625 Series Clutch/Brake, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 203 hp/hr, Low Coefficient Facing, Green Facing Edge Color Code, 203 hp/hr Facing Life
MI ITEM #02506797
MFR #801885
List Price$196.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With FMCB/E-625 Series Clutch/Brake, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 203 hp/hr, Low Coefficient Facing, Green Facing Edge Color Code, 203 hp/hr Facing Life
MI ITEM #02506797
MFR #801885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.95/each for your price

Overview

Mfr description
801885 FMCB/E-625 FACING KIT,SPLIT,LCO

Specifications

  • Parts Category
    Kits
  • For Use With Series
    FMCB/E-625 Series Clutch/Brake
  • Approximate Brake Facing Life
    203 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Type
    Low Coefficient
  • Series
    FMCB/E-625
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    Low Coefficient
  • Clutch Facing Edge Color Code
    Green
  • Approximate Clutch Facing Life
    203 hp/hr
  • Clutch Facing Effective Area
    7.66 in²
  • Brake Facing Effective Area
    7.7 in²
  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Manufacturer Product Page
  • UPC_NO
    662284241359
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text