1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEXEN GROUP
FMCBES-110-14 14 MM
801451 FMCBES-110-14 14 MM
MI ITEM #
02506834
MFR #
FMCBES-110-14 14 MM
List Price
$3,495.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Pneumatic Clutches and Brakes
NEXEN GROUP FMCBES-110-14 14 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEXEN GROUP
FMCBES-110-14 14 MM
801451 FMCBES-110-14 14 MM
MI ITEM #
02506834
MFR #
FMCBES-110-14 14 MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,495.86
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
801451 FMCBES-110-14 14 MM
Specifications
Bore Type
Straight Bore/Shaft
Bore Diameter
14 mm
Product Type
Pneumatic Brake & Clutch Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought