1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEXEN GROUP
FMCBES-8-38 38 MM
801478 FMCBES-8-38 38 MM
Mi Item #
02506841
MFR #
FMCBES-8-38 38 MM
Price
$6,474.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Pneumatic Clutches and Brakes
NEXEN GROUP FMCBES-8-38 38 MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEXEN GROUP
FMCBES-8-38 38 MM
801478 FMCBES-8-38 38 MM
Mi Item #
02506841
MFR #
FMCBES-8-38 38 MM
Mfr description
801478 FMCBES-8-38 38 MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,474
.73
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
38 mm
Details
Bore Type
Straight Bore/Shaft
Product Type
Pneumatic Brake & Clutch Assemblies
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items